HOIST/TROL. 575V 3T 15FT 17FPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOIST/TROL. 575V 3T 15FT 17FPM

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOER2M030L5-15
  • Mfr. Model # ER2M030L5-15
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 375.0 lbs

Technical Specs

  • Motor HP 4.7
  • Phase 3
  • Voltage 575
  • Reeving 2
  • Hoist Lift 15 ft.
  • Trolley Speed 40 ft./min.
  • Control Cord 30 ft.
  • Housing Depth 37"
  • Colour Yellow
  • Amps @ Low Volts 19.6
  • Finish Acrylic Paint
  • Item Electric Trolley
  • Number of Speeds 1
  • Thermal Protection Yes
  • Control Pendant
  • Hz 60
  • Load Capacity 6614 lbs.
  • Brake Electromagnetic (DC Current)
  • Wheel Material Case-Hardened Steel
  • Lubrication Grease
  • Housing Length 33"
  • Housing Width 21"
  • Standards CSA, ASME B30.16, ASME H4, IP55
  • Trolley Wheel Dia. 4-21/64"
  • Min. Between Hooks 30"
  • Hoist Mount Motorized Trolley

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list