Skip Content
HOIST/TROL. 575V 1T 25FT 28FPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST/TROL. 575V 1T 25FT 28FPM

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOER2M010S5-25
  • Mfr. Model # ER2M010S5-25
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 191.0 lbs

Technical Specs

  • Item Electric Trolley
  • Phase 3
  • Voltage 575
  • Load Capacity 2205 lbs.
  • Wheel Material Case-Hardened Steel
  • Trolley Wheel Dia. 2"
  • Hoist Lift 25 ft.
  • Headroom 17 ft.
  • Fits Beam Flange W 2-1/4" - 5"
  • Min. Radius Curve 31-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list