Skip Content
HOIST/TROL. 460V 5T 33FT 20/3.5FPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST/TROL. 460V 5T 33FT 20/3.5FPM

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTORHN05U33B20DD4
  • Mfr. Model # RHN05U33B20DD4
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 787.0 lbs

Technical Specs

  • Motor HP 7.2/1.2
  • Phase 3
  • Item Wire Rope Hoist
  • Thermal Protection Yes
  • Reeving 4
  • Control Pendant
  • Voltage 460 V
  • Brake Electromagnetic (Fan-Cooled)
  • Standards CSA 22.2 NO.14, ASME B30.16, ASME H4, IP55
  • Lubrication Oil Bath
  • Housing Depth 35-3/4"
  • Housing Length 61-1/4"
  • Hoist Lift 33 ft.
  • Housing Width 61-1/2"
  • Lift Speed 20/3.5 FPM
  • Load Capacity 5 tons
  • Amps @ Low Volts 19.6/10.4
  • Colour Yellow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list