Skip Content
HOIST/TROL. 460V 5T 20FT 20/3.5FPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST/TROL. 460V 5T 20FT 20/3.5FPM

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTORHN05U20B20DD4
  • Mfr. Model # RHN05U20B20DD4
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 728.0 lbs

Technical Specs

  • Motor HP 7.2/1.2
  • Thermal Protection Yes
  • Item Wire Rope Hoist
  • Phase 3
  • Control Pendant
  • Reeving 4
  • Voltage 460 V
  • Brake Electromagnetic (Fan-Cooled)
  • Standards CSA 22.2 NO.14, ASME B30.16, ASME H4, IP55
  • Lubrication Oil Bath
  • Headroom 26"
  • Housing Depth 36"
  • Housing Length 61"
  • Housing Width 49"
  • Hoist Lift 20 ft.
  • Lift Speed 20/3.5 fpm
  • Load Capacity 5 tons
  • Amps 11.3/6.4 A
  • Flange Width 3.63-12"
  • Colour Yellow
  • Amps @ Low Volts 19.6/10.4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list