Skip Content
HOIST/TROL. 460V 3T 33FT 20/3.5FPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST/TROL. 460V 3T 33FT 20/3.5FPM

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTORHN03U33A20DD4
  • Mfr. Model # RHN03U33A20DD4
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 650.0 lbs

Technical Specs

  • Item Wire Rope Hoist
  • Phase 3
  • Motor HP 5.8/0.9
  • Thermal Protection Yes
  • Control Pendant
  • Reeving 4
  • Brake Electromagnetic (Fan-Cooled)
  • Voltage 460 V
  • Standards CSA 22.2 NO.14, ASME B30.16, ASME H4, IP55
  • Lubrication Oil Bath
  • Headroom 21.7"
  • Housing Depth 36"
  • Housing Length 61-1/2"
  • Housing Width 60-1/4"
  • Hoist Lift 33 ft.
  • Lift Speed 20/3.5 fpm
  • Load Capacity 3 tons
  • Flange Width 3.25-12"
  • Amps 9.6/5.0 A
  • Amps @ Low Volts 19.6/10.4
  • Colour Yellow

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List