Skip Content
HOIST/TROL. 460V 2T 20FT 20/3.5FPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST/TROL. 460V 2T 20FT 20/3.5FPM

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTORHN02U20A20DD4
  • Mfr. Model # RHN02U20A20DD4
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 587.0 lbs

Technical Specs

  • Item Wire Rope Hoist
  • Thermal Protection Yes
  • Motor HP 5.8/0.9
  • Phase 3
  • Control Pendant
  • Reeving 4
  • Voltage 460 V
  • Brake Electromagnetic (Fan-Cooled)
  • Standards CSA 22.2 NO.14, ASME B30.16, ASME H4, IP55
  • Headroom 21.7"
  • Housing Depth 35-1/4"
  • Lubrication Oil Bath
  • Housing Length 60-1/4"
  • Lift Speed 20/3.5 fpm
  • Hoist Lift 20 ft.
  • Housing Width 48-1/2"
  • Load Capacity 2 tons
  • Flange Width 3.25-12"
  • Amps 9.6/5.0 A
  • Amps @ Low Volts 19.6/10.4
  • Colour Yellow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list