Skip Content
HOIST/TROL. 440V 5T 20FT 11FPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST/TROL. 440V 5T 20FT 11FPM

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOER2M050S4-20
  • Mfr. Model # ER2M050S4-20
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 309.0 lbs

Technical Specs

  • Item Electric Trolley
  • Colour Yellow
  • Finish Acrylic Paint
  • Amps @ Low Volts 21.5
  • Motor HP 4.7
  • Hz 60
  • Number of Speeds 1
  • Thermal Protection Yes
  • Phase 3
  • Control Pendant
  • Reeving 2
  • Brake Electromagnetic (DC Current)
  • Voltage 440
  • Wheel Material Case-Hardened Steel
  • Headroom 33"
  • Lubrication Grease
  • Standards CSA, ASME B30.16, ASME H4, IP55
  • Housing Width 21"
  • Housing Depth 37"
  • Housing Length 33"
  • Hoist Lift 20 ft.
  • Trolley Speed 40 fpm
  • Lift Speed 11.5 fpm
  • Trolley Wheel Dia. 5-33/64"
  • Minimum Radius Curve 70-7/8"
  • Load Capacity 11,023 lbs.
  • Control Cord 30 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list