HOIST/TROL. 440V 5T 15FT 11FPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOIST/TROL. 440V 5T 15FT 11FPM

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOER2M050S4-15
  • Mfr. Model # ER2M050S4-15
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 309.0 lbs

Technical Specs

  • Amps @ Low Volts 21.5
  • Item Electric Trolley
  • Motor HP 4.7
  • Finish Acrylic Paint
  • Number of Speeds 1
  • Colour Yellow
  • Phase 3
  • Control Pendant
  • Thermal Protection Yes
  • Hz 60
  • Reeving 2
  • Voltage 440
  • Brake Electromagnetic (DC Current)
  • Wheel Material Case-Hardened Steel
  • Standards CSA, ASME B30.16, ASME H4, IP55
  • Lubrication Grease
  • Housing Depth 37"
  • Housing Width 21"
  • Housing Length 33"
  • Hoist Lift 15 ft.
  • Lift Speed 11.5 FPM
  • Trolley Wheel Dia. 5-1/2"
  • Trolley Speed 40 fpm
  • Load Capacity 11,023 lbs.
  • Control Cord 30 ft.
  • Hoist Mount Motorized Trolley
  • Min. Between Hooks 33"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list