Skip Content
HOIST/TROL. 440V 5T 15FT 11/2FPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST/TROL. 440V 5T 15FT 11/2FPM

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOER2M050IL4-15
  • Mfr. Model # ER2M050IL4-15
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 480.0 lbs

Technical Specs

  • Motor HP 4.7
  • Phase 3
  • Reeving 2
  • Control Cord 30 ft.
  • Voltage 440
  • Hoist Lift 15 ft.
  • Trolley Speed 40 ft./min.
  • Housing Depth 37"
  • Amps @ Low Volts 19.6
  • Colour Yellow
  • Item Electric Trolley
  • Number of Speeds 1
  • Thermal Protection Yes
  • Finish Acrylic Paint
  • Control Pendant
  • Load Capacity 11,023 lbs.
  • Hz 60
  • Brake Electromagnetic (DC Current)
  • Standards CSA, ASME B30.16, ASME H4, IP55
  • Wheel Material Case-Hardened Steel
  • Lubrication Grease
  • Housing Width 21"
  • Housing Length 33"
  • Trolley Wheel Dia. 4-59/64"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list