Skip Content
HOIST/TROL. 440V 3T 15FT 17FPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST/TROL. 440V 3T 15FT 17FPM

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOER2M030S4-15
  • Mfr. Model # ER2M030S4-15
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 309.0 lbs

Technical Specs

  • Amps @ Low Volts 19.6
  • Colour Yellow
  • Finish Acrylic Paint
  • Motor HP 4.7
  • Item Electric Trolley
  • Number of Speeds 1
  • Phase 3
  • Thermal Protection Yes
  • Control Pendant
  • Hz 60
  • Brake Electromagnetic (DC Current)
  • Reeving 2
  • Voltage 440
  • Wheel Material Case-Hardened Steel
  • Lubrication Grease
  • Standards CSA, ASME B30.16, ASME H4, IP55
  • Headroom 30"
  • Housing Depth 37"
  • Housing Length 33"
  • Hoist Lift 15 ft.
  • Housing Width 21"
  • Lift Speed 17 fpm
  • Trolley Speed 40 fpm
  • Minimum Radius Curve 39-3/8"
  • Trolley Wheel Dia. 4-59/64"
  • Control Cord 30 ft.
  • Load Capacity 6614 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list