Skip Content
HOIST/TROL. 440V 2T 20FT 27/4.5FPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST/TROL. 440V 2T 20FT 27/4.5FPM

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOER2M020IS4-20
  • Mfr. Model # ER2M020IS4-20
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 253.0 lbs

Technical Specs

  • Phase 3
  • Item Electric Trolley
  • Load Capacity 4409 lbs.
  • Voltage 440
  • Wheel Material Case-Hardened Steel
  • Hoist Lift 20 ft.
  • Trolley Wheel Dia. 4-11/32"
  • Colour Yellow
  • Motor HP 4.7
  • Reeving 1
  • Brake Electromagnetic (DC Current)
  • Headroom 23 ft.
  • Control Cord 30 ft.
  • Trolley Speed 40 ft./min.
  • Minimum Radius Curve 800 mm
  • Min. Radius Curve 31-1/2"
  • Fits Beam Flange W 3-1/4" - 6"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list