!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ELECTRIC CHAIN HOIST, 2 TON CAPACITY, 20 FT LIFT, 440 V, 15 FPM, 11.8A, YLW, 30 X 21 X 32 IN, STEEL

ELECTRIC CHAIN HOIST, 2 TON CAPACITY, 20 FT LIFT, 440 V, 15 FPM, 11.8A, YLW, 30 X 21 X 32 IN, STEEL

KITO

ELECTRIC CHAIN HOIST, 2 TON CAPACITY, 20 FT LIFT, 440 V, 15 FPM, 11.8A, YLW, 30 X 21 X 32 IN, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ELECTRIC CHAIN HOIST, 2 TON CAPACITY, 20 FT LIFT, 440 V, 15 FPM, 11.8A, YLW, 30 X 21 X 32 IN, STEEL

ELECTRIC CHAIN HOIST, 2 TON CAPACITY, 20 FT LIFT, 440 V, 15 FPM, 11.8A, YLW, 30 X 21 X 32 IN, STEEL

KITO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $12,059.71 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # KTOER2M020L4-20
  • Mfr. Model # ER2M020L4-20
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 253.0 lbs

Product Details

This yellow electric chain hoist has a load capacity of two tons and is 440 volts and 11.8 amps. It can lift to 20 feet and has a lift speed of 14 feet per minute. This chain hoist has a minimum radius curve of 31 1/2 inches, 2.4 horsepower, steel wheels, and a motorized trolley with a speed of 40 feet per minute. The minimum between hooks is 23 inches and the housing measures 30 length x 21 width x 32 inches depth.

Technical Specs

  • Load Capacity 4,409 lbs.
  • Number of Speeds 1
  • Motor HP 2.4
  • Phase 3
  • Amps @ Low Volts 11.8
  • Housing Length 30"
  • Reeving 1
  • Control Pendant
  • Colour Yellow
  • Hz 60
  • Thermal Protection Yes
  • Trolley Speed 40 fpm
  • Trolley Wheel Dia. 4 21/64 in
  • Hoist Mount Motorized Trolley
  • Hoist Lift 20 ft
  • Lift Speed 14 FPM
  • Voltage 440
  • Min. Between Hooks 23 in
  • Housing Depth 32"
  • Housing Width 21"
  • Brake Electromagnetic (DC Current)
  • Control Cord 30 ft
  • Finish Acrylic Paint
  • Lubrication Grease
  • Min. Radius Curve 31-1/2"
  • Wheel Material Case-Hardened Steel
  • Standards CSA, ASME B30.16, ASME H4, IP55

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list