Skip Content
HOIST/TROL. 440V 2T 10FT 28FPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST/TROL. 440V 2T 10FT 28FPM

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOER2M020S4-10
  • Mfr. Model # ER2M020S4-10
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 293.0 lbs

Technical Specs

  • Amps @ Low Volts 19.6
  • Finish Acrylic Paint
  • Colour Yellow
  • Item Electric Trolley
  • Motor HP 4.7
  • Phase 3
  • Thermal Protection Yes
  • Control Pendant
  • Hz 60
  • Number of Speeds 1
  • Reeving 1
  • Voltage 440
  • Brake Electromagnetic (DC Current)
  • Wheel Material Case-Hardened Steel
  • Standards CSA, ASME B30.16, ASME H4, IP55
  • Lubrication Grease
  • Headroom 20"
  • Housing Depth 37"
  • Housing Length 33"
  • Lift Speed 28 fpm
  • Housing Width 21"
  • Hoist Lift 10 ft.
  • Trolley Speed 40 fpm
  • Minimum Radius Curve 31 to 1/2"
  • Trolley Wheel Dia. 4-21/64"
  • Load Capacity 4409 lbs.
  • Control Cord 30 ft.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List