Skip Content
HOIST/TROL. 440V 2.5T 15FT 22FPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST/TROL. 440V 2.5T 15FT 22FPM

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOER2M025S4-15
  • Mfr. Model # ER2M025S4-15
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 358.0 lbs

Technical Specs

  • Motor HP 4.7
  • Phase 3
  • Reeving 1
  • Voltage 440
  • Trolley Speed 40 ft./min.
  • Hoist Lift 15 ft.
  • Control Cord 30 ft.
  • Housing Depth 37"
  • Amps @ Low Volts 19.6
  • Item Electric Trolley
  • Finish Acrylic Paint
  • Colour Yellow
  • Number of Speeds 1
  • Thermal Protection Yes
  • Control Pendant
  • Load Capacity 5512 lbs.
  • Hz 60
  • Brake Electromagnetic (DC Current)
  • Wheel Material Case-Hardened Steel
  • Standards CSA, ASME B30.16, ASME H4, IP55
  • Lubrication Grease
  • Housing Width 21"
  • Trolley Wheel Dia. 4-21/64"
  • Housing Length 33"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list