Skip Content
HOIST/TROL. 440V 1T 20FT 28FPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST/TROL. 440V 1T 20FT 28FPM

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOER2M010S4-20
  • Mfr. Model # ER2M010S4-20
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 191.0 lbs

Technical Specs

  • Item Electric Trolley
  • Phase 3
  • Load Capacity 2205 lbs.
  • Voltage 440
  • Wheel Material Case-Hardened Steel
  • Trolley Wheel Dia. 2"
  • Hoist Lift 20 ft.
  • Number of Speeds 1
  • Thermal Protection Yes
  • Hz 60
  • Manufacturers Warranty Length 10 yr.
  • Standards CSA, ASME B30.16, ASME H4, IP55
  • Headroom 17"
  • Hoist Mount Motorized Trolley
  • Fits Beam Flange W 2-1/4" - 5"
  • Min. Radius Curve 31-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list