Skip Content
HOIST/TROL. 440V 1T 15FT 14/2.5FPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST/TROL. 440V 1T 15FT 14/2.5FPM

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOER2M010IL4-15
  • Mfr. Model # ER2M010IL4-15
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 175.0 lbs

Technical Specs

  • Motor HP 1.2
  • Phase 3
  • Reeving 1
  • Voltage 440
  • Hoist Lift 15 ft.
  • Control Cord 30 ft.
  • Trolley Speed 40 ft./min.
  • Headroom 17 ft.
  • Minimum Radius Curve 800 mm
  • Item Hoist/Trolley
  • Thermal Protection Yes
  • Hz 60
  • Standards CSA, ASME B30.16, ASME H4, IP55
  • Manufacturers Warranty Length 10 yr.
  • Hoist Mount Motorized Trolley

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list