Skip Content
HOIST/TROL. 440V 1.5T 15FT 17/3FPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST/TROL. 440V 1.5T 15FT 17/3FPM

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOER2M015IS4-15
  • Mfr. Model # ER2M015IS4-15
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 251.0 lbs

Technical Specs

  • Motor HP 2.4
  • Voltage 440
  • Phase 3
  • Reeving 1
  • Headroom 20 ft.
  • Control Cord 30 ft.
  • Hoist Lift 15 ft.
  • Trolley Speed 40 ft./min.
  • Minimum Radius Curve 800 mm
  • Item Electric Trolley
  • Load Capacity 3307 lbs.
  • Wheel Material Case-Hardened Steel
  • Trolley Wheel Dia. 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list