Skip Content
HOIST/TROL. 230V 5T 20FT 20/3.5FPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST/TROL. 230V 5T 20FT 20/3.5FPM

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTORHN05U20B20DD2
  • Mfr. Model # RHN05U20B20DD2
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 728.0 lbs

Product Details

RHN series electric wire rope hoist. Ultra-low headroom dual speed hoist with motorized dual speed trolley.

Technical Specs

  • Item Hoist
  • Motor HP 7.2/1.2
  • Voltage 230 V
  • Amps 24.6/13 A
  • Load Capacity 5 tons
  • Flange Width 3.63-12"
  • Hoist Lift 20 ft.
  • Headroom 26"
  • Lift Speed 20/3.5 FPM

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list