Skip Content
HOIST/TROL. 220V 3T 15FT 17/3FPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST/TROL. 220V 3T 15FT 17/3FPM

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOER2M030IL2-15
  • Mfr. Model # ER2M030IL2-15
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 375.0 lbs

Technical Specs

  • Motor HP 4.7
  • Reeving 2
  • Phase 3
  • Voltage 220
  • Hoist Lift 15 ft.
  • Control Cord 30 ft.
  • Trolley Speed 40 ft./min.
  • Housing Depth 37"
  • Colour Yellow
  • Item Electric Trolley
  • Finish Acrylic Paint
  • Amps @ Low Volts 19.6
  • Thermal Protection Yes
  • Control Pendant
  • Hz 60
  • Number of Speeds 1
  • Load Capacity 5512 lbs.
  • Brake Electromagnetic (DC Current)
  • Standards CSA, ASME B30.16, ASME H4, IP55
  • Wheel Material Case-Hardened Steel
  • Lubrication Grease
  • Housing Length 33"
  • Housing Width 21"
  • Trolley Wheel Dia. 4-21/64"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list