Skip Content
HOIST/TROL. 220V 2T 15FT 27/4.5FPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST/TROL. 220V 2T 15FT 27/4.5FPM

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOER2M020IS2-15
  • Mfr. Model # ER2M020IS2-15
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 293.0 lbs

Technical Specs

  • Reeving 1
  • Motor HP 4.7
  • Voltage 220
  • Control Cord 30 ft.
  • Hoist Lift 15 ft.
  • Phase 3
  • Headroom 20 ft.
  • Trolley Speed 40 ft./min.
  • Minimum Radius Curve 800 mm
  • Item Electric Trolley
  • Load Capacity 4409 lbs.
  • Wheel Material Case-Hardened Steel
  • Trolley Wheel Dia. 2"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List