Skip Content
HOIST/TROL. 220V 2T 15FT 14/2.5FPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST/TROL. 220V 2T 15FT 14/2.5FPM

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOER2M020IL2-15
  • Mfr. Model # ER2M020IL2-15
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 293.0 lbs

Technical Specs

  • Motor HP 2.4
  • Voltage 220
  • Reeving 1
  • Phase 3
  • Headroom 20 ft.
  • Hoist Lift 15 ft.
  • Control Cord 30 ft.
  • Trolley Speed 40 ft./min.
  • Minimum Radius Curve 800 mm
  • Item Electric Trolley
  • Load Capacity 4409 lbs.
  • Wheel Material Case-Hardened Steel
  • Trolley Wheel Dia. 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list