Skip Content
HOIST/TROL 220V 2.5T 15FT 22/3.5FPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST/TROL 220V 2.5T 15FT 22/3.5FPM

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOER2M025IS2-15
  • Mfr. Model # ER2M025IS2-15
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 358.0 lbs

Technical Specs

  • Phase 3
  • Motor HP 4.7
  • Reeving 1
  • Voltage 220
  • Control Cord 30 ft.
  • Hoist Lift 15 ft.
  • Trolley Speed 40 ft./min.
  • Housing Depth 37"
  • Colour Yellow
  • Amps @ Low Volts 19.6
  • Item Electric Trolley
  • Number of Speeds 1
  • Finish Acrylic Paint
  • Hz 60
  • Thermal Protection Yes
  • Control Pendant
  • Load Capacity 5512 lbs.
  • Wheel Material Case-Hardened Steel
  • Standards CSA, ASME B30.16, ASME H4, IP55
  • Brake Electromagnetic (DC Current)
  • Lubrication Grease
  • Housing Length 33"
  • Trolley Wheel Dia. 4-21/64"
  • Housing Width 21"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list