Skip Content
HOIST/TROL. 220V 1T 15FT 27/4.5FPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST/TROL. 220V 1T 15FT 27/4.5FPM

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOER2M010IS2-15
  • Mfr. Model # ER2M010IS2-15
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 175.0 lbs

Technical Specs

  • Motor HP 1.2
  • Phase 3
  • Headroom 17 ft.
  • Voltage 220
  • Reeving 1
  • Control Cord 30 ft.
  • Hoist Lift 15 ft.
  • Trolley Speed 40 ft./min.
  • Minimum Radius Curve 800 mm
  • Item Hoist/Trolley
  • Thermal Protection Yes
  • Hz 60
  • Manufacturers Warranty Length 10 yr.
  • Standards CSA, ASME B30.16, ASME H4, IP55
  • Hoist Mount Motorized Trolley

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list