Skip Content
HOIST/TROL. 220V 1.5T 15FT 17/3FPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST/TROL. 220V 1.5T 15FT 17/3FPM

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOER2MI015IS2-15
  • Mfr. Model # ER2MI015IS2-15
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 253.0 lbs

Technical Specs

  • Item Electric Trolley
  • Load Capacity 3307 lbs.
  • Phase 3
  • Voltage 220
  • Wheel Material Case-Hardened Steel
  • Trolley Wheel Dia. 4-11/32"
  • Hoist Lift 15 ft.
  • Housing Depth 37"
  • Colour Yellow
  • Finish Acrylic Paint
  • Motor HP 4.7
  • Amps @ Low Volts 21.5
  • Number of Speeds 1
  • Control Pendant
  • Thermal Protection Yes
  • Hz 60
  • Reeving 2
  • Brake Electromagnetic (DC Current)
  • Standards CSA, ASME B30.16, ASME H4, IP55
  • Headroom 33"
  • Control Cord 30 ft.
  • Housing Width 21"
  • Lubrication Grease
  • Housing Length 33"
  • Minimum Radius Curve 70-7/8"
  • Trolley Speed 40 fpm
  • Fits Beam Flange W 3-1/4" - 6"
  • Min. Radius Curve 31-1/2"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List