HOIST THEATRICAL .5T 10FT LIFT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOIST THEATRICAL .5T 10FT LIFT

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOTER005L4-10
  • Mfr. Model # TER005L4-10
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 104.0 lbs

Technical Specs

  • Amps @ Low Volts 3.7
  • Finish Black Enamel
  • Colour Black
  • Includes Chain Container, Plug and Play Voltage Changer
  • Motor HP 1.3
  • Item Theatrical Chain Hoist
  • Number of Speeds 1
  • Classification H3
  • Phase 3
  • Thermal Protection Yes
  • Clutch Friction
  • Control Pendant or Control Box
  • Hz 60
  • Reeving 1
  • Voltage 220/440
  • Brake Pull-Rotor
  • Standards ASME B30.16, ASME HST-1M, NFPA70, RoHS
  • Lubrication Grease
  • Housing Depth 13-13/16"
  • Housing Length 18-11/16"
  • Control Cord 10 ft.
  • Housing Width 7-7/8"
  • Lift Speed 16 FPM
  • Hoist Lift 10 ft.
  • Min. Between Hooks 13-3/16"
  • Load Capacity 1102 lbs.
  • Manufacturers Warranty Length 1 Yrs.
  • Hoist Mount Hook Mounted - No Trolley

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list