HOIST THEATRICAL 2T 60FT LIFT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOIST THEATRICAL 2T 60FT LIFT

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOTER020L2-60
  • Mfr. Model # TER020L2-60
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 214.0 lbs

Technical Specs

  • Amps @ Low Volts 5.6
  • Colour Black
  • Finish Black Enamel
  • Includes Chain Container, Plug and Play Voltage Changer
  • Motor HP 1.3
  • Number of Speeds 1
  • Item Theatrical Chain Hoist
  • Phase 3
  • Classification H3
  • Thermal Protection Yes
  • Clutch Friction
  • Voltage 220/440
  • Control Pendant or Control Box
  • Reeving 1
  • Hz 60
  • Lubrication Grease
  • Brake Pull-Rotor
  • Standards ASME B30.16, ASME HST-1M, NFPA70, RoHS
  • Control Cord 10 ft.
  • Housing Depth 22-13/16"
  • Housing Length 20"
  • Housing Width 8-13/16"
  • Hoist Lift 60 ft.
  • Lift Speed 8 FPM
  • Min. Between Hooks 22-3/4"
  • Load Capacity 4409 lbs.
  • Manufacturers Warranty Length 1 Yrs.
  • Hoist Mount Hook Mounted - No Trolley

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list