!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
THEATRICAL HOIST, 2 TON CAPACITY, 10 FT LIFT, 440V, 8 FPM, BLK, 20 X 8 13/16 X 22 13/16 IN

THEATRICAL HOIST, 2 TON CAPACITY, 10 FT LIFT, 440V, 8 FPM, BLK, 20 X 8 13/16 X 22 13/16 IN

KITO

THEATRICAL HOIST, 2 TON CAPACITY, 10 FT LIFT, 440V, 8 FPM, BLK, 20 X 8 13/16 X 22 13/16 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
THEATRICAL HOIST, 2 TON CAPACITY, 10 FT LIFT, 440V, 8 FPM, BLK, 20 X 8 13/16 X 22 13/16 IN

THEATRICAL HOIST, 2 TON CAPACITY, 10 FT LIFT, 440V, 8 FPM, BLK, 20 X 8 13/16 X 22 13/16 IN

KITO

https://catalogue.grainger.ca/2023?hybris=true
  • Item # KTOTER020L4-10
  • Mfr. Model # TER020L4-10
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 214.0 lbs

Product Details

This theatrical hoist has a load capacity of two tons. It can lift to 10 feet, has 440 voltage, and a lift speed of eight feet per minute. It has 1.3 horsepower, 5.6 amps, a pull-rotor brake, and the housing measures 20 length x 8 13/16 width x 22 13/16 inches deep. This black hoist has thermal protection, a control pendant and a control box, and meets CSA standards.

Technical Specs

  • Load Capacity 4,409 lbs.
  • Classification H3
  • Lift Speed 8 FPM
  • Voltage 440V
  • Min. Between Hooks 22 3/4 in
  • Housing Depth 22-13/16"
  • Housing Width 8-13/16"
  • Brake Pull-Rotor
  • Control Pendant or Control Box
  • Colour Black
  • Hz 60
  • Thermal Protection Yes
  • Includes Chain Container, Plug and Play Voltage Changer
  • Manufacturers Warranty Length 1 Yrs.
  • Hoist Lift 10 ft
  • Number of Speeds 1
  • Motor HP 1.3
  • Phase 3
  • Amps @ Low Volts 5.6
  • Housing Length 20"
  • Reeving 1
  • Clutch Friction
  • Control Cord 10 ft
  • Finish Black Enamel
  • Lubrication Grease
  • Standards ASME B30.16, ASME HST-1M, NFPA70, RoHS
  • Hoist Mount Hook Mounted - No Trolley

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list