Skip Content
HOIST THEATRICAL 1T 10FT LIFT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST THEATRICAL 1T 10FT LIFT

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOTER010L4-10
  • Mfr. Model # TER010L4-10
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 93.0 lbs

Technical Specs

  • Colour Black
  • Amps @ Low Volts 5.6
  • Finish Black Enamel
  • Includes Chain Container, Plug and Play Voltage Changer
  • Item Theatrical Chain Hoist
  • Motor HP 1.3
  • Number of Speeds 1
  • Phase 3
  • Thermal Protection Yes
  • Clutch Friction
  • Control Pendant or Control Box
  • Classification H3
  • Reeving 1
  • Voltage 220/440
  • Hz 60
  • Brake Pull-Rotor
  • Headroom 16-1/8"
  • Standards ASME B30.16, ASME HST-1M, NFPA70, RoHS
  • Lubrication Grease
  • Control Cord 10 ft.
  • Housing Depth 13-13/16"
  • Housing Length 20"
  • Housing Width 13-13/16"
  • Hoist Lift 10 ft.
  • Lift Speed 16 fpm
  • Min. Between Hooks 16-1/8"
  • Manufacturers Warranty Length 1 Yrs.
  • Load Capacity 2205 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list