HOIST, STRAP 3/4 + 1.5 TON W/HSRING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOIST, STRAP 3/4 + 1.5 TON W/HSRING

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK04142W
  • Mfr. Model # 04142W
  • UNSPSC # 24101602
  • CATALOGUE PAGE # 1872
  • Shipping Weight 13.7 lbs

Product Details

Fiberglass handle and polyester webbing - provides added non-conductive material when using proper hotline handling techniques. Overload feature - solid fiberglass handle, with replacement tips, bends to alert operator of a possible overload. Swivel 360 d

Technical Specs

  • Strap Width 1-1/2"
  • Finish Aluminium
  • Item Web Strap Hoist
  • Includes Hot Stick Ring Hooks with Safety Latches
  • Body Material Cast Aluminium
  • Load Capacity 1500 lbs. and 3000 lbs.
  • Reeving 1 and 2
  • Standards ANSI/ASME B30.21
  • Ratchet Dual Pawl Brake
  • Strap Material Polyester
  • Hook Opening 31/32"
  • Lever Length 20"
  • Min. Between Hooks 18"
  • Pull to Lift Rated Load 89 - 165 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list