Skip Content
HOIST, STRAP 3/4-1.5 TN 7-14FT LFT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST, STRAP 3/4-1.5 TN 7-14FT LFT

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK04480W
  • Mfr. Model # 04480W
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Technical Specs

  • Item Strap Hoist
  • Hoist Lift 14 ft.
  • Reeving 1 and 2
  • Load Capacity 1500 lbs. and 3000 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list