Skip Content
HOIST RING,WELD ON,22,000 LB CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOIST RING,WELD ON,22,000 LB CAP

RUD CHAIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1MLW8
  • Mfr. Model # 1MLW8
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Technical Specs

  • Standards Complies with DIN EN ISO 12100 T1 and T2, EN-1677
  • Item Hoist Ring
  • Mounting Style Weld-On
  • Series VLBS
  • Swivel Angle 0 Degrees
  • Pivot 180 Degrees
  • Working Load Limit 22,000 lbs.
  • Bail Dia. 2-5/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list