Skip Content
HOIST RING,STANDARD DUTY,5000 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST RING,STANDARD DUTY,5000 LB

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1DMX7
  • Mfr. Model # 1DMX7
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.6 lbs

Technical Specs

  • Item Hoist Ring
  • Standards Magnetic Particle Inspected per ASTME 1444-94A
  • Thread Size 3/4-10
  • Dimension B 3-1/2"
  • Mounting Style Bolt-On
  • Swivel Angle 0 Degrees
  • Dimension E 3/4"-10
  • Dimension C 1"
  • Working Load Limit 5,000 lbs.
  • Pivot 180 Degrees
  • Dimension F 2-5/16"
  • Bail Dia. 3/4"
  • Installation Torque 100

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list