HOIST RING,STANDARD DUTY,2500 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HOIST RING,STANDARD DUTY,2500 LB

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1DMX4
  • Mfr. Model # 1DMX4
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.35 lbs

Technical Specs

  • Thread Size 1/2-13
  • Standards Magnetic Particle Inspected per ASTME 1444-94A
  • Item Hoist Ring
  • Dimension B 3-1/2"
  • Swivel Angle 0 Degrees
  • Mounting Style Bolt-On
  • Working Load Limit 2,500 lbs.
  • Dimension C 1-1/4"
  • Dimension E 1/2"-13
  • Dimension F 2-9/16"
  • Installation Torque 28
  • Bail Dia. 3/4"
  • Pivot 180 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list