HOIST RING,STANDARD DUTY,2500 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HOIST RING,STANDARD DUTY,2500 LB

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1DMX2
  • Mfr. Model # 1DMX2
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.55 lbs

Technical Specs

  • Thread Size 1/2-13
  • Item Hoist Ring
  • Standards Magnetic Particle Inspected per ASTME 1444-94A
  • Dimension B 3-1/4"
  • Mounting Style Bolt-On
  • Swivel Angle 0 Degrees
  • Dimension E 1/2"-13
  • Dimension C 3/4"
  • Working Load Limit 2,500 lbs.
  • Dimension F 4-1/4"
  • Pivot 180 Degrees
  • Bail Dia. 3/4"
  • Installation Torque 28

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list