Skip Content
HOIST RING,STANDARD DUTY,24,000 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HOIST RING,STANDARD DUTY,24,000 LB

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1DMY8
  • Mfr. Model # 1DMY8
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.45 lbs

Technical Specs

  • Item Hoist Ring
  • Standards Magnetic Particle Inspected per ASTME 1444-94A
  • Thread Size 1-1/2-6
  • Dimension C 2-5/8"
  • Swivel Angle 0 Degrees
  • Working Load Limit 24,000 lbs.
  • Dimension E 1-1/2"-6
  • Mounting Style Bolt-On
  • Dimension B 6-3/4"
  • Pivot 180 Degrees
  • Dimension F 3-1/2'
  • Bail Dia. 1-1/4"
  • Installation Torque 800

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list