Skip Content
HOIST RING,STANDARD DUTY,10,000 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HOIST RING,STANDARD DUTY,10,000 LB

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1DMY4
  • Mfr. Model # 1DMY4
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.9 lbs

Technical Specs

  • Thread Size 1-8
  • Standards Magnetic Particle Inspected per ASTME 1444-94A
  • Item Hoist Ring
  • Mounting Style Bolt-On
  • Dimension B 5-3/32"
  • Swivel Angle 0 Degrees
  • Dimension C 1-13/64"
  • Dimension E 1"-8
  • Working Load Limit 10,000 lbs.
  • Pivot 180 Degrees
  • Dimension F 2-61/64
  • Bail Dia. 1"
  • Installation Torque 230

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list