Skip Content
HOIST RING,SCREW ON,3306 LB CAP,5/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HOIST RING,SCREW ON,3306 LB CAP,5/8

RUD CHAIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1MLT1
  • Mfr. Model # 1MLT1
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.55 lbs

Technical Specs

  • Standards Complies with DIN EN ISO 12100 T1 and T2, EN-1677
  • Includes -
  • Item Hoist Ring
  • Thread Size 5/8-11
  • Mounting Style Screw-On
  • Series PP-B
  • Swivel Angle 360 Degrees
  • Working Load Limit 3,300 lbs.
  • Pivot 180 Degrees
  • Bail Dia. 1-3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list