Skip Content
HOIST RING,SCREW ON,1388 LB CAP,M-1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOIST RING,SCREW ON,1388 LB CAP,M-1

RUD CHAIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1MLV2
  • Mfr. Model # 1MLV2
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Technical Specs

  • Item Hoist Ring
  • Thread Size M-12
  • Includes -
  • Standards Complies with DIN EN ISO 12100 T1 and T2, EN-1677
  • Mounting Style Screw-On
  • Series PP-B
  • Pivot 180 Degrees
  • Swivel Angle 360 Degrees
  • Working Load Limit 1,380 lbs.
  • Bail Dia. 1-3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list