HOIST RING,FOUR BOLT,20,000 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HOIST RING,FOUR BOLT,20,000 LB

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1DMW8
  • Mfr. Model # 1DMW8
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.7 lbs

Technical Specs

  • Standards Magnetic Particle Inspected per ASTME 1444-94A
  • Item Hoist Ring
  • Dimension B 2/16"
  • Mounting Style Bolt-On
  • Thread Size 1-8
  • Swivel Angle 0 Degrees
  • Dimension E 6-3/16"
  • Dimension C 5/8"
  • Working Load Limit 20,000 lbs.
  • Dimension F 1"
  • Bail Dia. 1"
  • Pivot 180 Degrees
  • Installation Torque 42 - 50 ft.-lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list