Skip Content
HOIST RING,BOLT ON,5511 LB CAP,3/4- close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST RING,BOLT ON,5511 LB CAP,3/4-

RUD CHAIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1MLY9
  • Mfr. Model # 1MLY9
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Includes -
  • Item Hoist Ring
  • Thread Size 3/4-10
  • Standards Complies with DIN EN ISO 12100 T1 and T2, EN-1677
  • Mounting Style Bolt-On
  • Series VLBG
  • Swivel Angle 360 Degrees
  • Working Load Limit 5,500 lbs.
  • Pivot 180 Degrees
  • Bail Dia. 2-5/32"
  • Installation Torque 185 ft.-lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list