Skip Content
HOIST RING,BOLT ON,2204 LB CAP,M-12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HOIST RING,BOLT ON,2204 LB CAP,M-12

RUD CHAIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1MMA6
  • Mfr. Model # 1MMA6
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.79 lbs

Technical Specs

  • Includes -
  • Item Hoist Ring
  • Thread Size M-12
  • Standards Complies with DIN EN ISO 12100 T1 and T2, EN-1677
  • Series VLBG
  • Mounting Style Bolt-On
  • Swivel Angle 360 Degrees
  • Working Load Limit 2,200 lbs.
  • Bail Dia. 1-11/32"
  • Installation Torque 75 ft.-lb.
  • Pivot 180 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list