Skip Content
HOIST RING,BOLT ON,1380 LB CAP,M-10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HOIST RING,BOLT ON,1380 LB CAP,M-10

RUD CHAIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1MMA5
  • Mfr. Model # 1MMA5
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.69 lbs

Technical Specs

  • Includes -
  • Thread Size M-10
  • Item Hoist Ring
  • Standards Complies with DIN EN ISO 12100 T1 and T2, EN-1677
  • Mounting Style Bolt-On
  • Working Load Limit 1,380 lbs.
  • Series VLBG
  • Swivel Angle 360 Degrees
  • Pivot 180 Degrees
  • Bail Dia. 1-11/32"
  • Installation Torque 44 ft.-lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list