HOIST,MINI RATCHET,IMPORT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOIST,MINI RATCHET,IMPORT

LIFT-ALL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LAL602MHX10
  • Mfr. Model # 602MHX10
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.5 lbs

Product Details

Plated load chain. Weston style load break. Rubber hand grip for better comfort and control. Lightweight design for easy transport and one-hand operation in confined space. Forged hooks with latches are standard. Impact resistant, all-steel frame, gear case and cover. Hardened link-type alloy steel load chain for strength and long wear. Free wheeling feature serves to quickly attach the load. Your choice of either 5 ft. or 10 ft. lifts

Technical Specs

There are no technical specs available for this product.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list