Skip Content
HOIST MANUAL STEEL 5T 20FT 20FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOIST MANUAL STEEL 5T 20FT 20FT

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOM3CB050-20-20SC
  • Mfr. Model # M3CB050-20-20SC
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 110.0 lbs

Technical Specs

  • Includes Slip Clutch
  • Item Steel Hand Chain Hoist
  • Load Capacity 11,023 lbs.
  • Brake Double Pawl Springs with Double Enclosed Brake Cover
  • Standards CSA, ANSI/ASME B30.16
  • Hook Opening 1-13/16"
  • Hoist Lift 20 ft.
  • Min. Between Hooks 23-5/8"
  • Pull to Lift Rated Load 72 lbs.
  • Hoist Overload Protection Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list