Skip Content
HOIST MANUAL STEEL 5T 10FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST MANUAL STEEL 5T 10FT

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOM3CB050-10-10SC
  • Mfr. Model # M3CB050-10-10SC
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 95.0 lbs

Technical Specs

  • Depth 9"
  • Item Manual Chain Hoist
  • Length 14"
  • Width 16"
  • Load Capacity 11,023 lbs.
  • Standards ASME B30.16, ASME HST-2
  • Brake Enclosed Double Pawl Springs
  • Hook Opening 46-1/2"
  • Hoist Lift 10 ft.
  • Pull to Lift Rated Load 34 lbs.
  • Hoist Overload Protection Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list