Skip Content
HOIST MANUAL STEEL 5T 10FT LIFT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOIST MANUAL STEEL 5T 10FT LIFT

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOM3CB050-10-10
  • Mfr. Model # M3CB050-10-10
  • UNSPSC # 24101602
  • CATALOGUE PAGE # 1869
  • Shipping Weight 95.0 lbs

Product Details

Kito manual steel chain hoist, 5 ton capacity, 10 foot lift. Chain hoists are built with premium components for long life in tough industrial applications and feature high-impact steel housing and double reduction gearing.

Technical Specs

  • Item Steel Hand Chain Hoist
  • Brake Double Pawl Springs with Double Enclosed Brake Cover
  • Hoist Overload Protection Yes
  • Hoist Lift 10 ft.
  • Standards ASME B30.16, ASME HST-2

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list