Skip Content
HOIST MANUAL STEEL 2T 10FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST MANUAL STEEL 2T 10FT

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOM3CB020-10-10SC
  • Mfr. Model # M3CB020-10-10SC
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 46.0 lbs

Technical Specs

  • Length 9"
  • Item Manual Chain Hoist
  • Width 12"
  • Depth 8"
  • Brake Enclosed Double Pawl Springs
  • Load Capacity 4409 lbs.
  • Standards ASME B30.16, ASME HST-2
  • Hook Opening 36"
  • Pull to Lift Rated Load 36 lbs.
  • Hoist Lift 10 ft.
  • Hoist Overload Protection Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list