Skip Content
HOIST MANUAL STEEL 20T 30FT 30FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST MANUAL STEEL 20T 30FT 30FT

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOM3CB200-30-30
  • Mfr. Model # M3CB200-30-30
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 310.0 lbs

Technical Specs

  • Includes Heat Treated Alloy Steel Hooks
  • Item Steel Hand Chain Hoist
  • Load Capacity 44,093 lbs.
  • Brake Double Pawl Springs with Double Enclosed Brake Cover
  • Standards CSA, ANSI/ASME B30.16
  • Hook Opening 2-29/32"
  • Hoist Lift 30 ft.
  • Min. Between Hooks 46-1/2"
  • Pull to Lift Rated Load 72 lbs.
  • Hoist Overload Protection Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list