HOIST MANUAL STEEL 20T 12FT 12FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOIST MANUAL STEEL 20T 12FT 12FT

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOM3CB200-15-15
  • Mfr. Model # M3CB200-15-15
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 671.0 lbs

Technical Specs

  • Item Hand Chain Hoist
  • Hoist Lift 15 ft.
  • Min. Between Hooks 46-1/2"
  • Load Capacity 44,093 lbs.
  • Pull to Lift Rated Load 36 lbs.
  • Standards ASME B30.16, ASME HST-2
  • Brake Double Pawl Springs with Double Enclosed Brake Cover
  • Hoist Overload Protection No
  • Hoist Mount Hook Mounted - No Trolley

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list