HOIST MANUAL STEEL 1T 8FT 8FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOIST MANUAL STEEL 1T 8FT 8FT

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOM3CB010-8-8CRSC
  • Mfr. Model # M3CB010-8-8CRSC
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.0 lbs

Technical Specs

  • Includes Slip Clutch
  • Item Steel Hand Chain Hoist
  • Load Capacity 2205 lbs.
  • Brake Double Pawl Springs with Double Enclosed Brake Cover
  • Hook Opening 1-7/64"
  • Standards CSA, ANSI/ASME B30.16
  • Min. Between Hooks 11-1/2"
  • Hoist Lift 8 ft.
  • Pull to Lift Rated Load 64 lbs.
  • Hoist Overload Protection Yes
  • Hoist Mount Hook Mounted - No Trolley

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list